The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
15-1604
Penn Union Terminal Blocks, 15-1600 Series
Product Description
Noryl Terminal Block
Specifications
Specifications
Number of Poles
4
Connection Type
Screw Clamp
UL Current
60 A
UL Voltage
600 VAC
CSA Current
30 A
CSA Voltage
600 VAC
Spacing Ctr. - Ctr.
9.5 mm
Color
Black
Mounting Type
Surface Mount
Mounting Hole Diameter
0.22 "
Raised Mounting
No
Pluggable
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
15-1604-C
Penn Union Terminal Blocks, 15-1600 Series
Product Description
Noryl Terminal Block With Hinged Lid
Specifications
Specifications
Number of Poles
4
Connection Type
Screw Clamp
UL Current
60 A
UL Voltage
600 VAC
CSA Current
30 A
CSA Voltage
600 VAC
Spacing Ctr. - Ctr.
9.5 mm
Color
Black
Mounting Type
Surface Mount
Mounting Hole Diameter
0.22 "
Raised Mounting
No
Pluggable
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
15-1604-SC
Penn Union Terminal Blocks, 15-1600 Series
Product Description
Noryl Terminal Block, Short
Specifications
Specifications
Number of Poles
4
UL Current
60 A
UL Voltage
600 VAC
CSA Current
30 A
CSA Voltage
600 VAC
Spacing Ctr. - Ctr.
9.5 mm
Color
Black
Mounting Type
Surface Mount
Mounting Hole Diameter
0.22 "
Raised Mounting
No
Pluggable
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
15-1606
Penn Union Terminal Blocks, 15-1600 Series
Product Description
Noryl Terminal Block
Specifications
Specifications
Number of Poles
6
Connection Type
Screw Clamp
UL Current
60 A
UL Voltage
600 VAC
CSA Current
30 A
CSA Voltage
600 VAC
Spacing Ctr. - Ctr.
9.5 mm
Color
Black
Mounting Type
Surface Mount
Mounting Hole Diameter
0.22 "
Raised Mounting
No
Pluggable
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
15-1606-C
Penn Union Terminal Blocks, 15-1600 Series
Product Description
Noryl Terminal Block With Hinged Lid
Specifications
Specifications
Number of Poles
6
UL Current
60 A
UL Voltage
600 VAC
CSA Current
30 A
CSA Voltage
600 VAC
Spacing Ctr. - Ctr.
9.5 mm
Color
Black
Mounting Type
Surface Mount
Mounting Hole Diameter
0.22 "
Raised Mounting
No
Pluggable
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
15-1606-SC
Penn Union Terminal Blocks, 15-1600 Series
Product Description
Noryl Terminal Block, Short
Specifications
Specifications
Number of Poles
6
Connection Type
Screw Clamp
UL Current
60 A
UL Voltage
600 VAC
CSA Current
30 A
CSA Voltage
600 VAC
Spacing Ctr. - Ctr.
9.5 mm
Color
Black
Mounting Type
Surface Mount
Mounting Hole Diameter
0.22 "
Raised Mounting
No
Pluggable
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
15-1608
Penn Union Terminal Blocks, 15-1600 Series
Product Description
Noryl Terminal Block
Specifications
Specifications
Number of Poles
8
Connection Type
Screw Clamp
UL Current
60 A
UL Voltage
600 VAC
CSA Current
30 A
CSA Voltage
600 VAC
Spacing Ctr. - Ctr.
9.5 mm
Color
Black
Mounting Type
Surface Mount
Mounting Hole Diameter
0.22 "
Raised Mounting
No
Pluggable
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
15-1608-C
Penn Union Terminal Blocks, 15-1600 Series
Product Description
Noryl Terminal Block With Hinged Lid
Specifications
Specifications
Number of Poles
8
Connection Type
Screw Clamp
UL Current
60 A
UL Voltage
600 VAC
CSA Current
30 A
CSA Voltage
600 VAC
Spacing Ctr. - Ctr.
9.5 mm
Color
Black
Mounting Type
Surface Mount
Mounting Hole Diameter
0.22 "
Raised Mounting
No
Pluggable
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
15-1608-SC
Penn Union Terminal Blocks, 15-1600 Series
Product Description
Noryl Terminal Block, Short
Specifications
Specifications
Number of Poles
8
UL Current
60 A
UL Voltage
600 VAC
CSA Current
30 A
CSA Voltage
600 VAC
Spacing Ctr. - Ctr.
9.5 mm
Color
Black
Mounting Type
Surface Mount
Mounting Hole Diameter
0.22 "
Raised Mounting
No
Pluggable
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
15-1612
Penn Union Terminal Blocks, 15-1600 Series
Product Description
Noryl Terminal Block
Specifications
Specifications
Number of Poles
12
Connection Type
Screw Clamp
UL Current
60 A
UL Voltage
600 VAC
CSA Current
30 A
CSA Voltage
600 VAC
Spacing Ctr. - Ctr.
9.5 mm
Color
Black
Mounting Type
Surface Mount
Mounting Hole Diameter
0.22 "
Raised Mounting
No
Pluggable
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Terminal Blocks
Manufacturer
Penn Union
Product Series
15-1600
Shopping Options
Connectors, Cordsets & Terminals Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.
Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.
Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved